missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ GFM Mass Flowmeter

Designed to read flow rates of gases in a low cost and convenient manner. Aalborg™ GFM Mass Flowmeter has rugged design coupled with instrumentation grade accuracy to provide versatile and economical means of flow measurement.

Brand:  Aalborg™ GFM67A-VEL6-A0/3AB-60-SS

 View more versions of this product

Product Code. 11778828

  • € 2015.00 / Each
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rigid metallic construction
  • Built-in tiltable LCD readout
  • Circuit protection
  • Can be used as portable device
  • Engineering units or 0 to 100% displays
  • TIO - Totalizer option

Certifications

NIST

Specifications

Specifications

Flowmeter
Aluminum
NIST
0 to 500 LPM
12 - 26V, 200mA (maximum)
32° to 122°F
0.63 cm (0.25 in.)
±1%
1000 psig
Transports air
Reads flow rates of gases
0 to 25%, (Full Scale)
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.