missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvette, 111-QS

Highly pure Suprasil™ quartz glass cuvette with a mirror-coated outer surface and a PTFE stopper.

Brand:  Hellma 111R-10-40

Product Code. 15940421

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High-purity synthetic fused silica quartz construction
  • Mirror-coated surface
  • PTFE stopper included
  • For fluorescence measurements
Specifications

Specifications

3500 μL
PTFE
Base thickness: 1.25 mm
1/Pk
200 to 2500 nm
12.5 mm
Quartz Suprasil
10 mm
PTFE stopper
10 x 10 mm
46 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hellma Macro Cuvette, 111-QS > Path length: 10 x 10 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.