missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LKUv Series Table Height MediLine Refrigerators
Can be integrated underneath worktops, for the ideal solution for a small footprint. Liebherr™ LKUv Series Table Height MediLine Refrigerators feature the Comfort electronic controller, advanced cooling technology and a variety of alarm, memory and safety features to protect valuable contents.
€ 1280.00 - € 1450.00
Specifications
Temperature Range (Refrigerator) | 3°C to 16°C |
---|---|
Temperature Resolution | 0.1°C |
No. of Doors | 1 |
Door Material | Steel |
Hinge Side | Right Interchangeable |
Product Code | Brand | Capacity (Metric) Refrigerator | No. of Doors | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | No. of Doors | Price | Quantity & Availability | ||||
15766928
|
Liebherr™
LKUv 1610 |
133 L | 1 | ||||||
15776928
|
Liebherr™
LKUv 1613 |
143 L | 1 | ||||||
Description
- Integrated Alarms
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Forced Air Cooling: Highly efficient fans quickly achieves and maintains an even temperature throughout the interior
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
3°C to 16°C | |
1 | |
Right Interchangeable | |
45 kg | |
Key Lock | |
Yes | |
R 600a | |
40 mm | |
EN 60068-3 test procedure, ISO 17025 | |
White | |
7mm | |
MediLine | |
61.5D x 60W x 82.5H cm | |
220/240 V |
0.1°C | |
Steel | |
4 (3 Adjustable) Grid | |
Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Molded One-piece White Polystyrol | |
Digital with Text, External | |
Electromechanical | |
NTC probe optional | |
43.5D x 44W x 67H cm | |
1.0 A | |
50 Hz |