missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ LKPv Series Laboratory Refrigerator

Product Code. 12537076 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
1427 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12537076

Brand: Liebherr™ LKPV 1430

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Type Laboratory Refrigerator
Capacity (Metric) 1427 L
Temperature Range 2°C to 15°C
Refrigerant R290
Door Style Solid Reversible Self-closing
No. of Doors 2
Shelves 8
Cabinet Material Steel
Exterior Finish Epoxy-coated
Insulation 83 mm HDPE
Interior Stainless Steel
Certifications/Compliance CE, COFRAC - NF X 15140, ISO 14001, ISO 9001
Display LCD
Casters Yes
Color White with Stainless Steel Interior
Condenser Type Ventilated
Includes Door lock, door/temperature alarms, castors, two with brakes and Plastic coated wire grid shelves, safety system 'anti-freeze'
Defrost Automatic
Dimensions (L x W x H) Exterior 143 cmL x 83 cmD x 215 cmH
Depth (Metric) Interior 65 cm
Height (Metric) Interior 155 cm
Width (Metric) Interior 124 cm
Voltage 230 V
Frequency 50 Hz
Wattage 350 w
Energy Usage 5.0kWh/24 hr.
Shipping Weight (Metric) 259 kg
Weight (Metric) 213 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.