missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Wash Bottle Closures

Product Code. 15941431
Click to view available options
For Use With (Equipment):
100 mL Bottle
1000 mL Bottle
200 mL Bottle
2000 mL Bottle
250 mL Bottle
500 mL Bottle
Diameter (Metric):
18 mm
25 mm
28 mm
Unit Size:
Each
Pack of 50
This item is not returnable. View return policy

Product Code. 15941431

Brand: Kautex™ 2000075991

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Top off Series 301 and Series 312 round, narrow neck bottles with Kautex™ LPDE Narrow Neck Wash Bottle Closures. Their color is natural, which matches the bottle color.

  • LDPE
  • Natural color
  • Round
  • Wash bottle style
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material LDPE
Product Type Wash Bottle Closure
For Use With (Equipment) 100 mL Bottle
Diameter (Metric) 18 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.