missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Narrow Neck Wash Bottle Closures
Click to view available options
For Use With (Equipment):
100 mL Bottle
1000 mL Bottle
200 mL Bottle
2000 mL Bottle
250 mL Bottle
500 mL Bottle
Diameter (Metric):
18 mm
25 mm
28 mm
Unit Size:
Each
Pack of 50
Description
- LDPE
- Natural color
- Round
- Wash bottle style
Specifications
Specifications
| Color | Natural |
| Material | LDPE |
| Product Type | Wash Bottle Closure |
| For Use With (Equipment) | 1000 mL Bottle |
| Diameter (Metric) | 28 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction