missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Narrow-Necked Bottle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Description
- Universal bottles for storing, packing, lab, taking samples, sampling and transport of liquids.
- With screw cap
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 13 mm |
| For Use With (Application) | Suitable For Use With Foodstuff |
| Material | LDPE |
| Quantity | 1 |
| Transparency | Yes |
| Thread Size (Metric) | 18 mm |
| Closure Color | Transparent |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction