missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LCexv 4010 MediLine Fridge-Freezer, Spark-Free Interior
Suitable for storing explosive/flammable materials with ATEX 95-certified liner. Liebherr™ LCexv 4010 MediLine Fridge-Freezer, Spark-Free Interior features the Comfort electronic controller, glass refrigerator shelves/bottom-freezer drawers, and advanced alarm, memory and safety features.
Brand: Liebherr™ Lcexv 4010
This item is not returnable.
View return policy
Description
- Integrated Alarms:
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Forced Air Cooling: Highly efficient fans cool freshly stored items quickly and maintain an even temperature throughout the interior compartments
- Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
361 L | |
3°C to 16°C | |
Self-closing, Solid, HardLine, with Slimline Handle | |
Steel | |
Transparent, Freezer Compartment | |
5 (4 adjustable) Refrigerator, Glass | |
Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Spark-free Molded White Polystyrol | |
Digital with Text, External | |
Electronic | |
LCexv 4010 | |
NTC probe optional | |
43.5D x 44W x 110.5H cm | |
1.800 kWh / 24 yr. | |
220/240 V | |
93 kg |
-9°C to -30°C | |
0.1°C | |
2 | |
Right Interchangeable | |
3 | |
24 kg | |
Key Lock | |
Yes | |
R 600a | |
70 mm | |
ATEX-95 (EU Directive 94/9/C), EN 60068-3 test procedure, ISO 17025 | |
White | |
None | |
7mm | |
MediLine | |
61.5D x 60W x 200H cm | |
1.5 A | |
50 Hz | |
87 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction