missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Signs
Click to view available options
Diameter (Metric):
100 mm
200 mm
310 mm
Displayed Text:
Direction Note
Use Breathing Equipment
Use Breathing Protection
Use Eye and Ear Protection
Use Face Shield
Use Foot Protection
Use Full Protective
Use Head and Hearing Protection
Use Overshoes
Use Protective Clothing
Use Protective Hood
Use Safety Coat
Use and Respiratory Protection - Head
Use eye protection
Use head protection safety
Use hearing protection
Use respiratory protection
Wear Protective Footwear
wear Conductive Footwear
Unit Size:
Each
Description
Sign, mandatory - Hair Cap Required
- Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
- Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 120°C
- Diameter 100mm
- Blue or white
Specifications
Specifications
| Certifications/Compliance | EU Directive 2002/95/EC |
| Alternate Part Number | PIC 250-DIA 200-B7541 (BRANDED) |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Description | Laminated Polyester |
| Diameter (Metric) | 200 mm |
| For Use With (Application) | Pipe markers and safety signs |
| Thickness | 0.024 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction