missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Signs
Mandatory signs to assist with personal safety
Brand: Brady™ 250128
This item is not returnable.
View return policy
Description
Sign, mandatory - Hair Cap Required- Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
- Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 120°C
- Diameter 100mm
- Blue or white
Specifications
PIC 264-DIA 200-B7541 (BRANDED) | |
1 Ea. | |
Laminated Polyester | |
110°C | |
Round | |
Mandatory Sign |
Polyester | |
Permanent Acrylic | |
200 mm | |
0.024 mm | |
Use Full Protective | |
White on Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Laminated Polyester Mandatory Signs > Use Full Protective; Diameter: 200mm
Spot an opportunity for improvement?Share a Content Correction