missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Escape Route Signs
Brand: Brady™ 250423
This item is not returnable.
View return policy
Specifications
ISO 7016 | |
1 Ea. | |
Laminated Polyester | |
210 mm | |
105 mm | |
Oblong | |
Escape route to the left | |
White on Green |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
8.3 x 4.1 in. | |
Escape Route Sign |