missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Escape Route Signs
Brand: Brady™ 250432
This item is not returnable.
View return policy
Specifications
EU Directive 2002/95/EC | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
5.8 x 11.7 in. | |
Escape Route Sign |
Gloss | |
1 Ea. | |
Laminated Polyester | |
148 mm | |
297 mm | |
Oblong | |
Emergency (RIght and Up) | |
White on Green |