missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kirsch Philipp™ Labex™ Laboratory Refrigerator
Features explosion proof interior.
€ 0.05
Specifications
Type | Laboratory Freezer |
---|---|
Shelves | 6 Adjustable |
For Use With (Application) | Storage of laboratory chemicals |
Frequency | 50/60 Hz |
Product Code | Brand | Energy Usage | Capacity (Metric) | Includes | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Energy Usage | Capacity (Metric) | Includes | Temperature Range | Price | Quantity & Availability | ||
10160492
|
Kirsch Philipp™
10315 |
0.9kWh/24 hr. | 330 L | Four (height adjustable) shelves, two drawers | 2°C to 20°C | N/A | |||
Description
- Explosion proof interior
- Automatic defrosting
- Meltwater tray for manual emptying
- Easy-to-read LED temperature display
- Easy accessible control panel with key switch
- Micro-processor controlled temperature, thawing regulation to maximize temperature stability
- Minimum/maximum temperature memory
- Safety device to prevent freezing
- Optical and acoustical alarm
- RS-485 interface for computer based temperature documentation
- Potential free contact for alarm transmission
Specifications
Laboratory Freezer | |
6 Adjustable | |
Storage of laboratory chemicals | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title