missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Demonstration Hood
Low-profile, light-duty fume hoods provide close observation of procedures. Labconco™ Protector™ Demonstration Hood designed to provide 360° of close observation of procedures during educational demonstrations.
€ 11515.00
Specifications
Product Type | Benchtop Fume Hood |
---|---|
Certifications/Compliance | ANSI Z9.5, CE, Modified ASHRAE 110, SEFA 1 |
Voltage | 230 V |
Width (English) | 39 in. |
Product Code | Brand | Height (English) | Height (Metric) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Weight (English) | Price | Quantity & Availability | |||
17821881
|
Labconco™
3945020 |
58.8 in. | 149.4 cm | 125 lb. |
€ 11515.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Deep 58.4cm (23 in.) interior that easily accommodates variety of apparatus
- Patented Clean-Sweep™ air foil allows air to sweep work surface for maximum containment
- Upper containment sash foil bleeds air into enclosure to direct concentrations of contaminants away from operator's breathing zone
- Upper dilution air supply introduces room air at top of sash to dilute concentrations in upper chamber and bathes back of sash with clean air
- Clear rear baffle directs air streams to back of the interior for removal through exhaust
- Baffle may be pivoted downward for cleaning
- Side-entry air foils allow air to sweep across interior glass surfaces to enhance containment
- Sturdy glacier white and gray powder-coated aluminum frame
- Tempered safety glass front sash, sides, rear baffle and top offer 360° visibility, ambient light and protection. Glass provides better fire, scratch and corrosion resistance than acrylic
- Sash opening 20.3cm (8 in.) high limits exhaust demand, conserves costly tempered room air and requires smaller remote blower than most fume hoods
- Tall models, 81.2cm (32 in.) high, have a 25.4cm (10 in.) high sash opening
- Ergonomic angled sash allows closer view, reduces glare and provides more comfortable operating position than vertical sashes
- High models 57.9cm (22.8 in.) have 20° angle; 81.2cm (32 in.) high models have 14° angle.
- Hinged sash pivots upward and locks to loading height of 48.2 or 70.3cm (19 in. or 27.7 in.) depending on model
- Lower exhaust tissue screen
- Two utility ports with iris openings allow passage of tubing, electrical cords and interface cables from inside to back exterior for connection to services
- Flexible exhaust options. 5.08 x 25.4cm (2 x 10 in.) rectangular exhaust collars on top and bottom to connect to ductwork for exhausting to outside or to a FilterMate
- Portable Exhauster for filtered removal of fumes and/or particulates
- Bottom exhaust collar keeps ductwork hidden, maximizing room visibility
- Connection to remote blower, house exhaust or FilterMate Portable Exhauster, work surface and supporting base are required (each sold separately)
Applications: Modular laboratories, classrooms and light duty applications where safe ventilation is required
Specifications
Benchtop Fume Hood | |
ANSI Z9.5, CE, Modified ASHRAE 110, SEFA 1 | |
230 V | |
39 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Protector™ Demonstration Hood