missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ PharMed™ BPT 2-Stop Precision Pump Tubing
Protect your light-sensitive samples
€ 136.00
Specifications
Certifications/Compliance | USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP) |
---|---|
Description | FH15 and FH30 Tubing Links |
Material | Thermal-set Rubber, Viton B (67% fluorine) |
For Use With | FH15 or FH30 pump systems |
For Use With (Application) | Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available. |
Description
Masterflex™ Tubing Links for FH15 and FH30 Peristatlic Pumps are precision-extruded to provide optimum performance for flow accuracy and repeatability.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Specifications
USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP) | |
Thermal-set Rubber, Viton B (67% fluorine) | |
Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available. | |
-51°C | |
Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life. | |
CO2: 1200; H2: ----; O2: 200; N2: 80 | |
Opaque Beige | |
Good | |
132°C |
FH15 and FH30 Tubing Links | |
FH15 or FH30 pump systems | |
-60°F | |
Acids, Alkalies | |
8 tubing links/pack | |
Potential leaching of USP mineral oil or blend material. | |
2 bar | |
270°F | |
Pharmed BPT Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ PharMed™ BPT 2-Stop Precision Pump Tubing