missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes
Click to view available options
Length (English):
7 in.
8 in.
9 in.
Field Strength:
100MHz
150MHz
200MHz
300MHz
400MHz
500MHz
600 to 700MHz
800MHz
900MHz
Camber (English):
±0.00015 in.
±0.00025 in.
±0.00035 in.
±0.00045 in.
±0.0005 in.
±0.0006 in.
±0.0007 in.
±0.001 in.
±0.0011 in.
±0.002 in.
Concentricity (English):
±0.0002 in.
±0.0005 in.
±0.001 in.
±0.0015 in.
±0.002 in.
±0.0025 in.
±0.003 in.
Unit Size:
Pack of 5
Description
Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.01475 in. (0.37mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifications
Specifications
| Diameter (English) Outer | 0.19 in. |
| Length (Metric) | 228.6 mm |
| Material | Borosilicate Glass |
| Closure Material | Polyethylene |
| Closure Type | Compression-fit |
| Diameter (Metric) Outer | 5 mm |
| Concentricity (English) | ±0.0005 in. |
| Diameter (English) Inner | 1.65 in. |
| Camber (English) | ±0.00045 in. |
| Diameter (Metric) Inner | 4.2 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction