missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.
Brand: DWK Life Sciences 897235-0009
This item is not returnable.
View return policy
Description
Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.01475 in. (0.37mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifications
0.19 in. | |
Borosilicate Glass | |
Compression-fit | |
±0.001 in. | |
±0.0007 in. | |
400MHz | |
Cap | |
0.014 in. |
228.6 mm | |
Polyethylene | |
5 mm | |
1.65 in. | |
4.2 mm | |
Ideal for sealing directly to vacuum manifolds, joints or valves | |
9 in. | |
0.38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction