Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes
For instruments with field strength of approximately 60MHz
Brand: DWK Life Sciences 897193-0008
Description
For instruments with field strength of approximately 60MHz
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.015 in. (0.38mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots

Specifications
0.19 in. | |
Borosilicate Glass | |
Open-top | |
100MHz | |
Cap | |
Cylindrical | |
0.38 mm |
203.2 mm | |
Polyethylene | |
5 mm | |
Designed for use in high-resolution NMR spectroscopy | |
8 in. | |
0.015 in. | |
25/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.