missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 10mm NMR Sample Tubes
Precision tubes
Brand: DWK Life Sciences 897335-0008
This item is not returnable.
View return policy
Description
Kontes™ NMR sample tubes are used extensively in high resolution NMR spectroscopy. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility
- Used with 60 to 200MHz NMR spectrometers
- Low tolerances held in wall variation camber
- Suitable for use in instruments at higher field strength (200-500MHz)
- Manufactured from ASTM™ Type1 borosilicate glass
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
High resolution NMR spectroscopy
1Total Indicator Reading.
Specifications
0.39 in. | |
Borosilicate Glass | |
Compression-fit | |
±0.0015 in. | |
0.0005 in. | |
360MHz | |
8 in. | |
0.018 in. |
203.2 mm | |
Polyethylene | |
10 mm | |
0.35 in. | |
9 mm | |
Cap | |
Cylindrical | |
0.46 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction