missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags

Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness

Brand:  KNF™ FLEXPAK 0205-00236

23.94 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 12683685

  • € 26.21 / Pack of 100
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness

  • Polyethylene is an ideal material for general-purpose packaging; has a tensile strength of 2100psi, and a melting point of 107°C (225°F)
  • Approved for cleanroom use in pharmaceuticals, aerospace, semiconductors, electronics, food packaging and many other medical or mechanical applications
  • Antistatic bags are amine-free; ideal for general-purpose packaging applications requiring antistatic properties

Order Info

Double barrier packed and vacuum sealed, and packaged in a Class 100 cleanroom. Available in 2, 3, 4 and 6mil thickness in several sizes. Contact your Fisher Scientific™ Safety Customer Service Representative for the complete listing of sizes and ordering information.

Certifications

Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Bags
FDA Approved, Meet NASA JPG 5322.1 Level 100. A
Single-use
107°C
6 x 4 in. (15.2 x 10.2 cm)
15.2 cm
10.2 cm
Not Autoclavable
Clear
Polyethylene
6 mil
6 in.
4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags > 6mil thick; 6L x 4 in. W

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.