missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
1.18 oz., 30mL
1.96 oz., 50mL
Includes:
Ground Glass pestle and tube
PTFE pestle and Glass tube
Size:
20
21
22
23
24
25
Unit Size:
Each
Description
Combined conical and cylindrical surfaces improve grinding efficiency
- Can be motor driven
- Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
- Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance
Specifications
Specifications
| Capacity (English) | 1.18 oz. |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.1 to 0.15mm |
| Diameter (Metric) Shaft | 10mm |
| Diameter (English) Shaft | 0.39 in. |
| Capacity (Metric) | 30 mL |
| For Use With (Application) | Ideal for connective tissue such as muscle, heart and lung |
| Includes | PTFE pestle and Glass tube |
| Length (English) Shaft | 12 in. |
| Length (English) Tube | 8.46 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction