missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Distillation Apparatus for Acid-Soluble, Acid-Insoluble, and Extractable Sulfides
€ 105.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
For Use With (Equipment) | Distillation apparatus |
Product Code | Brand | Type | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
10103762
|
DWK Life Sciences
956500-0023 |
Fritted Gas Dispersion Tube | 9.84 in. | 250mm |
€ 105.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Compliance
Meets criteria for U.S. EPA Methods 9030A and 9031 for SW-846
Specifications
Borosilicate Glass | |
USP Type I and ASTM E438, Type I, Class A | |
Distillation apparatus |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title