missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot

Product Code. 16274861
Click to view available options
Diameter (Metric):
10 mm
12 mm
25 mm
Length (Metric):
75 mm
150 mm
Capacity (Metric):
4 mL
6 mL
55 mL
Unit Size:
Pack of 288
Pack of 720
This item is not returnable. View return policy

Product Code. 16274861

Brand: DWK Life Sciences 4504825150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With durable white ceramic marking spot

  • Fire-polished top rim
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • Designed from ASTM™ specification E982, Type IV requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type IV
Design Type Plain
Capacity (Metric) 55 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 25 mm
Product Type Reusable Glass Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.