missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components
Click to view available options
Product Type:
Disc
Distillation Column
Filter Adapter
Filter Flask
Hirsch Funnel
Long Neck Flask
Microflex Organic Chemistry Kit Connector
Microspatula
Short Neck Flask
thermometer Adapter
Quantity:
10/Pk.
100/Pk.
5/Pk.
Ea.
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 5
Description
- Microflex Kits feature special chaste connectors and specially tooled glassware components, providing great versatility
- They fit easily into lab bench drawers
Specifications
Specifications
| For Use With (Application) | Microscale organic chemistry |
| For Use With (Equipment) | Component part of Williamson standard organic chemistry labsets and kits |
| Quantity | Ea. |
| Capacity (Metric) | 5 mL |
| Capacity (English) | 0.16 oz. |
| Product Type | Long Neck Flask |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction