missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Pestle For All-Glass Dounce Tissue Grinders
Click to view available options
Capacity (Metric):
15 mL
40 mL
Product Type:
Large Clearance Pestle
Small Clearance Pestle
Unit Size:
Each
Description
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (English) | 0.5 oz. |
| Capacity (Metric) | 15 mL |
| Product Type | Large Clearance Pestle |
| For Use With (Application) | Initial sample reduction |
| For Use With (Equipment) | Dounce all Glass tissue grinders |
| Capacity | 0.5 oz., 15mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction