missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand Microflex™ Microscale Kits - Syringe Needles

Product Code. p-185009
Click to view available options
Needle Gauge:
18 G
22 G
Diameter (Metric) Outer:
0.7 mm
1.25 mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10033444

Brand: DWK Life Sciences 8682802201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Nonsterile

  • Size: 1 in.
  • Sold 12/pk

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Needle Gauge 22 G
Diameter (English) Outer 0.028 in.
Diameter (Metric) Outer 0.7 mm
For Use With (Application) For general purpose dispensing in laboratory applications and for microflex microscale kits
Includes With an inert plastic luer hub and a blunt end for safety
Product Type Syringe Needle
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.