missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper

Product Code. p-124271
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13138305

Brand: DWK Life Sciences 26600500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For volatile or hygroscopic liquids

  • Narrow mouths
  • Graduated scales

Compliance

Designed from ASTM™ E 1404, Type II, Class 2 requirements

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Description Capacity scale
Diameter (English) Outer 4.01 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 6.25 in.
Height (Metric) 15.9 cm
Mouth Style Narrow
Closure Type Penny Stopper
Diameter (Metric) Outer 102 mm
Closure Size 32
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.