missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Black Phenolic Screw Caps

Product Code. 12654797
24-410, ASTM E982, Class B, 150 Cs.
Click to view available options
Neck Finish:
13-415
15-415
24-410
38-430
Certifications/Compliance:
ASTM E982, Class A
ASTM E982, Class B
No. per Case:
150 Cs.
300 Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Bond between liner and cap retains adhesive properties even after repeated autoclaving

With PTFE-faced rubber liner

  • Identified in ASTM™ specification E 982-94, Class B requirements
  • With 14B rubber liner (SBR)
    • Has fewer threads than regular GPI caps for easier application and removal
    • Not recommended for use with standard GPI finishes usually found on blown-molded bottles
    • Identified in ASTM specification E 982-94, Class A requirements

    TRUSTED_SUSTAINABILITY

    Specifications

    Color Black
    Height (Metric) With Closure 19mm
    Material Phenolic Resin
    No. per Case 150 Cs.
    Neck Finish 24-410
    Certifications/Compliance ASTM E982, Class B
    Closure Included Yes
    Autoclavable Autoclavable
    Height (Metric) 19 mm
    Product Type Screw Cap
    For Use With (Equipment) Bottle
    Height (English) 0.748 in.
    Closure Liner PTFE/Rubber
    Closure Material Phenolic
    Closure Type Phenolic Screw Cap
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    DWK Life Sciences Kimble™ Black Phenolic Screw Caps >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.