missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials
Shop All Wheaton Science Products Products
Click to view available options
Material (Liner):
Foamed Polyethylene
Foil/Cork
Metal Foil
None
Poly Seal Cone
Pulp-backed Foil
Closure Material:
Closure Not Included
Polypropylene
Urea
Closure Type:
Attached Screw Cap
Cork-backed Foil
Not Included
Screw Cap
Closure Size:
22 mm
24 mm
Unit Size:
Pack of 100
Pack of 500
Description
Manufactured from clear KG-33 borosilicate glass
Variety of cap materials and liners available.
Order Info
Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.
Specifications
Specifications
| Material (Liner) | None |
| Color | White |
| Material | Borosilicate Glass |
| Volume (Metric) | 20 mL |
| For Use With (Application) | Fast and easy identification |
| Packaging Type | Cellular Trays |
| Volume (English) | 0.67 oz. |
| Product Line | Kimble |
| Volume (Metric) Total | 20 mL |
| Closure Material | Closure Not Included |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction