missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, without spout
Click to view available options
Capacity (Metric):
400 mL
Description
Without spout.
- Matte-finish marking spot
- Graduated to indicate approximate volumes
- Berzelius style with flared top, reinforcing bead
Compliance
Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements

Specifications
Specifications
Capacity (English) | 13.52 oz. |
Diameter (English) Outer | 2.75 in. |
Diameter (Metric) Outer | 7 cm |
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Performing Titrations |
Graduation Range | 25 to 325 mL |
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Includes | Without Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, without spout >
Spot an opportunity for improvement?Share a Content Correction