missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Specific Gravity Bottle for Oils, Tars

Product Code. 11838472
Click to view available options
Capacity (Metric):
24 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Determines specific gravity of various oils, tars, cements, varnishes

  • Hubbard-style bottle with standard taper 24/12 ground-glass stopper Has 0.06 in. (1.6mm) opening

Order Info

27 O.D. x 82mmH

Compliance

ASTM™ D 70, AASHTO T43, ASTM D 1963, ASTM D 115.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.81 oz., 24mL
Capacity (Metric) 24 mL
Capacity (English) 0.81 oz.
Diameter (English) 1.06 in.
Material Borosilicate Glass
Standard Taper Joint 24/12
Weight (Metric) 35g
Weight (English) 0.07 lb.
Height (Metric) 82 mm
Diameter (Metric) 27 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.