missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap

Product Code. 11708273
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
38 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
50 mL
70 mL
160 mL
Thread Size:
13-415
15-415
18-415
24-410
38-430
Unit Size:
Pack of 144
Pack of 192
Pack of 24
Pack of 288
This item is not returnable. View return policy

Product Code. 11708273

Brand: DWK Life Sciences 4506620150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Black phenolic cap with inert rubber liner

  • White marking spot
  • Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type VI, Class A
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 30 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material Rubber
Thread Size 18-415
Diameter (Metric) 20 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.