missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes

Product Code. 10308644
Click to view available options
Capacity (Metric):
1 mL
4 mL
6 mL
10 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
Diameter (Metric):
6 mm
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 10308644

Brand: DWK Life Sciences 73500650

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suitable for a variety of applications and cell washing procedures.

  • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths 
  • The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50mm size is often referred to as a “Durham tube”
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Tubes come in cases of 1000 except 14-957-96J and 14-957-96K, which come in cases of 500.

Compliance

Complies with ASTM Specification E438, Type I, Class B glass requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
Capacity (Metric) 1 mL
Length (Metric) 50 mm
Material Borosilicate Glass
Disposable Single-use
For Use With Excellent chemical resistance against sodium leaching
Label Type None
Packaging Tray
Diameter (Metric) 6 mm
Product Type Plain Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.