Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale
Calibrated To Contain
Brand: DWK Life Sciences 20022-25
Description
- Demonstrate emulsion and demulsifying characteristics of oils
- Determine sedimentation values of precipitates
- Receive condensate from distillation procedures
- White scale
- Pour spout
- Hexagonal base ground flat for stability
- 10mL size has an enlarged funnel top for easy filling
- Sizes 25mL and larger have SafeGard™ bumpers
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications
Graduated 3 to 25mL | |
To Contain | |
Round | |
B | |
140 mm | |
Graduated Cylinder | |
25 mL | |
Hexagonal Base Flat Ground for Stability and Bumper, Pour Spout | |
0.5 mL |
Hexagonal | |
White | |
ASTM E1272, ASTM E438, USP Type I | |
5.5 in. | |
±0.3 mL | |
Borosilicate Glass | |
Receivers the Condensate from Distillation Procedures and Sedimentation Values of Precipitates | |
Single | |
0.5mL |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.