missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Class A Cylinders

Product Code. 12787927
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Graduations:
2 mL
5 mL
10 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12787927

Brand: DWK Life Sciences 20028W500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Glass Class A cylinders are calibrated To Deliver for greatest accuracy. Double metric scale with reverse graduations makes reading easy.

  • Double metric scale
  • Hexagonal ground base

Note: Calibration certificate is not offered from manufacturer. 
TRUSTED_SUSTAINABILITY

Specifications

Item Description Graduated 25 to 500mL
Base Type Hexagonal
Calibration To Deliver
For Use With (Equipment) Safe Gard Bumper
Scale Color White
Shape Round
Certifications/Compliance ASTM E438, USP Type I
Class A
Height (English) 14.76 in.
Height (Metric) 375 mm
Tolerance Metric ±1.3 mL
Type Graduated Cylinder
Material Borosilicate Glass
Capacity (Metric) 500 mL
Includes Safe Gard Bumper
Scale Dual
Graduations 5 mL
Subdivision 5mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.