missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening

Tempered tip with permanent brown scale fused into uniform bore tubing without etchin

Brand:  DWK Life Sciences 37034A10

 View more versions of this product

Product Code. 11848472

This item is not returnable. View return policy

Description

Description

Tempered tip with permanent brown scale fused into uniform bore tubing without etchin

Order Info

Plugs not included.

Compliance

Calibrated To Deliver/Blow Out. Designed from ASTM™ E 1044.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E1044
Yes
13.77 in.
Orange
350 mm
Borosilicate Glass
0.1 mL
±0.06 mL
10 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening > Capacity: 10mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.