missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kim-Kap™ Closures
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
For Use With (Equipment):
13 mm Plain-end Culture Tubes
16 mm Plain-end Culture Tubes
18 mm Plain-end Culture Tubes
20 mm Baffled Culture Flasks
20 mm Plain-end Culture Tubes
25 mm Plain-end Culture Tubes
38 mm Plain-end Culture Tubes
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
Description
Available in natural (clear) or choice of four colors
- For plain-end culture tubes
- Keep tube contents sterile without need for cotton plugging
- Polypropylene
- Autoclavable
Specifications
Specifications
| Product Type | Push Cap |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Color | Red |
| Sterility | Non-sterile |
| For Use With (Equipment) | 20 mm Plain-end Culture Tubes |
| Disposable | Reusable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction