missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs
Click to view available options
Diameter (Metric) Inner:
2.8 mm
4.4 mm
6 mm
6.8 mm
9 mm
16.8 mm
17.4 mm
21.2 mm
22.9 mm
23.7 mm
26.2 mm
35.2 mm
45.2 mm
52.6 mm
56.7 mm
Overall Length (Metric):
10 mm
15 mm
18 mm
19 mm
22 mm
25 mm
Diameter (Metric):
10 mm
11 mm
13 mm
14 mm
16 mm
25 mm
30 mm
32 mm
33 mm
35 mm
45 mm
55 mm
65 mm
67 mm
Förpackningsstorlek
Pack of 100
Beskrivelse
- Universal use as a plug or cap
- Acc. with VDA Band 19 and ISO 16232
- Tapered design ideal for accomodating tolerances
Tekniske data
Tekniske data
| Diameter (Metric) | 35 mm |
| Diameter (Metric) Inner | 26.2 mm |
| Material | Polyethylene |
| Overall Length (Metric) | 19 mm |
| For Use With (Application) | Can be used universally as plug or cap. The tapered design is ideal for accommodating tolerances |
| Packaging Quantity | 100 Pack |
| Color | Yellow |
| Product Type | Sealing Plug |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion