missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs

Product Code. 10461405
Click to view available options
Diameter (Metric) Inner:
2.8 mm
4.4 mm
6 mm
6.8 mm
9 mm
16.8 mm
17.4 mm
21.2 mm
22.9 mm
23.7 mm
26.2 mm
35.2 mm
45.2 mm
52.6 mm
56.7 mm
Overall Length (Metric):
10 mm
15 mm
18 mm
19 mm
22 mm
25 mm
Diameter (Metric):
10 mm
11 mm
13 mm
14 mm
16 mm
25 mm
30 mm
32 mm
33 mm
35 mm
45 mm
55 mm
65 mm
67 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10461405

Brand: Poeppelmann™ 61000170000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs are manufactured from yellow PE-LD plastic.

  • Universal use as a plug or cap
  • Acc. with VDA Band 19 and ISO 16232
  • Tapered design ideal for accomodating tolerances

Specifications

Diameter (Metric) 25 mm
Diameter (Metric) Inner 16.8 mm
Material Polyethylene
Overall Length (Metric) 15 mm
For Use With (Application) Can be used universally as plug or cap. The tapered design is ideal for accommodating tolerances
Packaging Quantity 100 Pack
Color Yellow
Product Type Sealing Plug
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.