missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs
Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs are manufactured from yellow PE-LD plastic.
Brand: Poeppelmann™ 61000020000
Description
- Universal use as a plug or cap
- Acc. with VDA Band 19 and ISO 16232
- Tapered design ideal for accomodating tolerances
Specifications
11 mm | |
Polyethylene | |
Can be used universally as plug or cap. The tapered design is ideal for accommodating tolerances | |
Yellow |
4.4 mm | |
10 mm | |
100 Pack | |
Sealing Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs > Dimensions: 10L x 11mm O.D.
Spot an opportunity for improvement?Share a Content Correction