missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs
Click to view available options
Diameter (Metric) Inner:
2.8 mm
4.4 mm
6 mm
6.8 mm
9 mm
16.8 mm
17.4 mm
21.2 mm
22.9 mm
23.7 mm
26.2 mm
35.2 mm
45.2 mm
52.6 mm
56.7 mm
Overall Length (Metric):
10 mm
15 mm
18 mm
19 mm
22 mm
25 mm
Diameter (Metric):
10 mm
11 mm
13 mm
14 mm
16 mm
25 mm
30 mm
32 mm
33 mm
35 mm
45 mm
55 mm
65 mm
67 mm
Unit Size:
Pack of 100
Description
- Universal use as a plug or cap
- Acc. with VDA Band 19 and ISO 16232
- Tapered design ideal for accomodating tolerances
Specifications
Specifications
| Diameter (Metric) | 65 mm |
| Diameter (Metric) Inner | 52.6 mm |
| Material | Polyethylene |
| Overall Length (Metric) | 25 mm |
| For Use With (Application) | Can be used universally as plug or cap. The tapered design is ideal for accommodating tolerances |
| Packaging Quantity | 100 Pack |
| Color | Yellow |
| Product Type | Sealing Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction