missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neuation Technologies Pvt. Ltd. iStir HP Multi-position Magnetic Hotplate Stirrer, Ambient to 120°C, Stainless Steel with Silicone Sheet
Stirring Range: 300 to 1500 rpm, Shape: Rectangle, Size: 18 x 4.6 in., Plug Type: EU/UK-Style
Brand: Neuation Technologies Pvt. Ltd. MS20-1100 EU/UK/AU
This item is not returnable.
View return policy
Description
- BLDC motor
- SS surface with anti-skid mat
- Pulse mode
- Micro-processor controlled
- IP 42 rated
Specifications
Stainless Steel with Silicone Sheet | |
5 position hot plate stirrer | |
6.6 lb. | |
Pulse mode | |
400 W | |
Glass vessels | |
Pulse mode, Microprocessor controlled, IP 42 rated | |
18 x 4.6 in. | |
Ambient to 120°C | |
3 in. | |
1.7 A | |
400 W | |
3 kg | |
Rectangle | |
5 | |
300 to 1500 rpm |
220 V | |
IP 42 rated | |
3 kg | |
Metal | |
Digital | |
HP 5M | |
22.2 in. | |
75 mm | |
5°C to 40°C | |
50/60 Hz | |
565 mm | |
6.6 lb. | |
Stirring Hotplate | |
EU/UK | |
0.4 L |