missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Introcan™ Straight IV Catheters

Product Code. 10222810
Click to view available options
Needle Gauge:
14 G
16 G
18 G
Color:
Gray
Green
Orange
Unit Size:
Pack of 200
Pack of 50
This item is not returnable. View return policy

Product Code. 10222810

Brand: B Braun™ 4252160B

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

A conventional IV catheter in FEP with an ergonomic design for one-handed insertion.

  • Sharp backcut bevel for minimal puncture trauma
  • Transparent segments provide confirmation of successful catheter placement when withdrawing the needle
  • Latex- and PVC-free
  • According to ISO-Standard 10.555-1/5
  • With four embedded X-ray contrast lines
  • Hydrophobic blood stopper
  • Lock fitting
  • Supplied in counts of 200

Specifications

Certifications/Compliance ISO-Standard 10.555-1/5
Material FEP
Color Gray
Needle Gauge 16 G
Diameter (Metric) Inner 1.7 mm
For Use With (Application) One-handed puncturing
Latex Free Yes
Length (Metric) 50 mm
Product Type Straight IV Catheter
Quantity 200/Pk.
Connection Type Lock
Graduated No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.