missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Interchangeable Head for 55 x 1.8 mL Deep Cryovials
Interchangeable Head for Controlled Rate Freeze Thaw (CRFT)
Brand: Grant Instruments H06
This item is not returnable.
View return policy
Description
- For use with Controlled Rate Freeze Thaw (CRFT)
- Head for 55 x 1.8 mL Deep Cryovials (1 mL max fill)

Specifications
Interchangeable Head | |
Brushed Aluminum | |
Controlled Rate Freezing/Thawing | |
Packing Case | |
110 x 110 x 31.6 mm |
55 x 1.8 mL | |
Silver | |
CRFT | |
Manual, Software Controlled, or Automatic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments Interchangeable Head for 55 x 1.8 mL Deep Cryovials > For 55 x 1.8 mL Deep Cryovials
Spot an opportunity for improvement?Share a Content Correction