missing translation for 'onlineSavingsMsg'
Learn More

Miele™ Insert 1/2

Product Code. 10569331 Shop All Miele Products
Click to view available options
Product Type:
Insert, Half
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10569331

Brand: Miele™ 3808320

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Insert, Half
Model E 106/1
For Use With (Equipment) Wide neck flasks, measuring cylinders etc.
Includes 26 small spring hooks x 105mm height (distance beween spring hooks is approx. 60mm)
Depth (Metric) 410 mm
Height (Metric) 116 mm
Width (Metric) 195 mm
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.