missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Injector
Injector nozzle E 351 for the optimum cleaning of the wash items. Size 4 x 160 mm
Brand: Miele Professional™ 3809500
33.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Suitable for use in a mobile injector unit
- Can be combined with clip E 353
- Ø4 x 160 mm, screw connection

Specifications
Injector nozzle for the optimum cleaning of the wash items | |
Injector | |
E 351 | |
4 dia. x 160mm | |
1 Each |
Stainless Steel | |
Stainless Steel | |
in a mobile injector unit | |
160 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Injector > Size: 4 dia. x 160mm
Spot an opportunity for improvement?Share a Content Correction