Learn More
Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels
For use with IDEXPERT printers. Brady Self-Laminating Vinyl Labels are used for wire and cable marking, panel identification and voice/data identification
Brand: Brady™ 800762
Description
- Printable, self-laminating vinyl labels for the IDXPERT printer
- Material is UL recognized
- Used for mounting to rigid panels
Specifications
IDXPERT Label | |
IDXPERT Label Printer | |
19.05 mm | |
0.004 in. | |
0.75 x 1.5 in. (W x H) | |
Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material | |
Rectangle | |
UL Recognized |
White | |
Self-laminating Vinyl (B-427) | |
38.10 mm | |
0.102 mm | |
Permanent | |
Matte | |
-70°C to +70°C | |
250/Roll |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.