missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid, 1M, Chem Lab™
Click to view available options
Quantity:
5 L
10 L
20 L
Unit Size:
10 L
20 L
5 L
Specifications
Specifications
| Appearance | Colorless |
| pH | <1 |
| Composition | Hydrochloric acid 1mol/L |
| Concentration | 36.461g HCl/l H2O = 1 N (±0.002/20°C) |
| Density | 1.02g/mL |
| Odor | Odorless |
| Packaging | PE |
| Normality | 1N (±0.002 at 20°C) |
| Quantity | 10 L |
| Physical Form | Liquid |
| Show More |
Safety and Handling
Product Identifier
- Hydrochloric acid 1 mol/l
- Warning
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- P390-Absorb spillage to prevent material damage.
- MIXTURE LIST-Contains : HCl/H2O
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction