missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 8 A Water Bath with CEE7/7 Plug

Product Code. 16619345
Click to view available options
Temperature Range:
25°C to 100°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16619345

Brand: Lauda™ L002906

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Simple to operate water bath

  • TFT display with clear display of all process data
  • Setting and displaying temperature values in increments of 0.1°C
  • Setting timer's time values in hours (h) and minutes (min)
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Adjustable trigger points for over- and ander-temperature alarms up to max
  • +/- 10 K
  • Temperature display can be switched from °C to °F
  • 1-point temperature controller
  • Optical and acoustic alarm for low-level and over/ander temperature as well as for sensor break/short-circuit
  • Electronic monitoring of temperature controller
  • Three application-specific timer functions
  • With integrated circulation system to improve spatial temperature stability
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • Bath vessel with drain valve
  • Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
  • Lid and perforated tray as standard
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 1 kW
    • Size of bath (W x D x H): 245 x 200 x 165 mm
    • Bath volume min/max: 3.8 / 7.0 L
    • Overall dimensions (W x D x H): 340 x 395 x 345 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Temperature Range 25°C to 100°C
    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.