missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hycron™ 27-805 Series Blue Nitrile Heavy Weight Gloves
Click to view available options
Size:
9
10
11
Description
- Nitrile-dipped coating is stronger and more flexible than PVC.
- Provides excellent barrier to grease and oil
- Does not degrade like leather or cotton.
- Made without silicone.
- Guaranteed clean for metals and motor manufacture.
- Cut and sewn construction
- Cotton jersey liner
- Fully-coated finishing
- Knitwrist cuff
Specifications
Specifications
Back Material | Nitrile |
Certifications/Compliance | Standards CATEGORY II, EN 388 : 4221 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Heavyweight Gloves |
Size | 10 |
Style | 27-805 |
Glove Cuff Style | Long Safety |
Lining | Cotton Jersey |
Palm Type | Fully coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'